LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

WHLLUGNUT-1/2-20-(HEX 3/4)-L1.60IN

362.120234 - UNSPSC 31161727
0362120234961 10
WHLLUGNUT-1/2-20-(HEX 3/4)-L1.60IN WHLLUGNUT-1/2-20-(HEX 3/4)-L1.60IN
WHLLUGNUT-1/2-20-(HEX 3/4)-L1.60IN
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

WHLLUGNUT-1/2-20-(HEX 3/4)-L1.60IN — 362.120234
  • 1/2" Acorn Bulge Lug Nut (0.84" Long), 3/4" Hex — 360.5000012
  • 7/16" Acorn Bulge Lug Nut (0.84" Long), 3/4" Hex — 360.5000716
  • 9/16" Acorn Bulge Lug Nut (0.84" L), 3/4" Hex — 360.5000916
  • 1/2" Acorn 2-Piece Lug Nut, 13/16" Hex — 360.5400012
  • 7/16" Acorn 2-Piece Lug Nut, 13/16" Hex — 360.5400716
  • WHLLUGNUT-1/2-20-(HEX 3/4)-L1.40IN — 360.5700012
  • WHLLUGNUT-7/16-20-(HEX 3/4)-L1.32IN — 360.5700716
  • 1/2" Acorn Bulge Lug Nut (1.75" L), 3/4" Hex — 360.5800012
  • 9/16" Acorn Bulge Lug Nut (1.75" L), 3/4" Hex — 360.5800916
  • WHLLUGNUT-1/2-20-(HEX 13/16)-L0.66IN — 362.120013
  • WHLLUGNUT-1/2-20-(HEX 13/16)-L1.40IN — 362.120113
  • WHLLUGNUT-1/2-20-(HEX 3/4)-L1.60IN — 362.120234
  • WHLLUGNUT-9/16-18-(HEX 7/8)-L1.50IN — 362.916078

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seat 60° acorn dome top
Width Across Flats 3/4 inch || Wrench size 3/4 inch || 3/4 inch
Height 1.60 in
Material ST || Steel || Steel
Finish Chrome plated polished || Chrome plated polished || Chrome plated
Nominal Diameter 1/2 in
Thread Type UNF || Unified thread (US, UK, CA) || UNF
Thread Pitch 20
Suitable for vehicle manufacturer Ford,Lincoln,Mazda,Mercury
EAN 4068362391262

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.